12 in. Low Profile Multi-Standard Port End Cap

You last purchased this on
 
Infiltrator Systems

Quick4™ Plus 12 in. Low Profile Multi-Standard Port End Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Infiltrator Systems

Quick4™ Plus 12 in. Low Profile Multi-Standard Port End Cap

  • Fast #
  • Part #IQ4STDELP
  • Item #4039595
  • Manufacturer Part #Q4STDELP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Reduces imported fill needed for cap and fill systems
  • Four center structural columns offer superior strength
  • Low profile design makes this chamber ideal for shallow applications
  • 4 ft chamber lengths are easy to handle and install
  • Supports wheel loads of 16000 lbs/axle with 12 in of cover
  • Latching mechanism allows for quick installation
  • Advanced contouring connections
  • Requires Certification

Documents


Specifications

Capacity:
32 gal
Collection:
Quick4™ Plus
Height:
8 in
Length:
53 in
Width:
34 in