DESCRIPTION

  • Capacity: 9 gallons per minute per outlet. Additional outlets may be added to increase flow rate.
  • Requires 2" clamp down floor drain with 2" throat (strainer size). Not included in complete kit.
  • Site Sizable: Modify length and locate outlet placement on site
  • Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • With 16 gauge, Stainless Steel 304 perforated top grate with stainless steel channel

Infinity Drain 1-1/2 in. Linear Drain Compression Kit in Polished Stainless Steel

ISDG38PS

Length:

48 in

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.2
Application
Residential
CSA Certified
CSA B125.2
Color Finish
Polished Stainless Steel
Color Finish Category
Stainless Steel
Drain Opening
1-13/16 in
Fits Pipe Size
2 in
Height
1-5/8 in
Length
48 in
Material
Plastic, Stainless Steel
Material Type
304, PVC
Width
1-1/2 in

Starting at
$428.0
EACH
  • QUANTITY