1-13/16 in. PVC Stop End
1-13/16 in. PVC Stop End
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PVC stop end for S-AG/DG 38 series
Specifications
- Drain Component Type:
- Stop End
- Fits Pipe Size:
- 1-13/16 in
- IAPMO Listed -:
- No
- Length:
- 1-13/16 in
- Material:
- Plastic
- Material Type:
- PVC
- Trim Ring:
- No
- Width:
- 1-5/8 in