2-3/8 in. Plastic Rescue Nipple

You last purchased this on
 
Infinity Drain

2-3/8 in. Plastic Rescue Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Infinity Drain

2-3/8 in. Plastic Rescue Nipple

  • Fast #
  • Part #ITNRNP
  • Item #5112810
  • Manufacturer Part #TNRN-P
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Extension: 2-3/8" when used with S 50 or TNAS
  • For use with S-AS 65, S-DGAS 65, S-TIFAS 65 and all FX series except FX 125
  • PVC straight threaded rescue nipple: 2"
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
FX Series, S-AS 65, S-DGAS 65, S-TIFAS 65
Diameter:
2-3/4 in
Drain Component Type:
Rescue Nipple
Drain Opening:
2 in
Fitting Size 1:
2-3/8 in
Fitting Sizes:
2-3/8 in
Height:
2-1/8 in
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC
Outlet Type:
Threaded
Trim Ring:
No