DESCRIPTION

  • Clamp down drain body not included in kit (2" throat with 2" outlet--Proflo PF42801)
  • Cut to exact length and locate outlet on site
  • Kit includes Stainless Steel 316 grate, PVC channel, outlet and stop ends
  • With 12 gauge, Stainless Steel 316

Infinity Drain 2 in. Compression Kit in Stainless Steel

ISAG3848SS

Drain Opening:

2 in

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.2
Application
Commercial, Residential
CSA Certified
CSA B125.2
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1-13/16 in
Drain Opening
2 in
End Connection 1
IPS
End Connection 2
IPS
Fits Pipe Size
2 in
Height
1-13/16 in
Length
48 in
Material
Plastic, Stainless Steel
Material Type
316L
UL Listed
No
Width
1-13/16 in

Starting at
$520.0
EACH
  • QUANTITY