36 in. Linear Shower Drain with Tile Insert Frame in Satin Bronze
36 in. Linear Shower Drain with Tile Insert Frame in Satin Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
Documents
Specifications
- Adjustable:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Brass
- Drain Base Material:
- Plastic
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 2-1/2 in
- Grate Shape:
- Linear
- Length:
- 36 in
- Outlet Type:
- Threaded
- UPC:
- 840421256477