This product requires certification to purchase.

36 in. Linear Shower Drain with Tile Insert Frame in Satin Stainless Steel

Infinity Drain

36 in. Linear Shower Drain with Tile Insert Frame in Satin Stainless Steel

  • Fast #
  • Part #ISTIFAS6536SS
  • Item #11684300
  • Manufacturer Part #STIF AS 6536 SS
5 out of 5 Customer Rating
Brand image
Infinity Drain

36 in. Linear Shower Drain with Tile Insert Frame in Satin Stainless Steel

  • Fast #
  • Part #ISTIFAS6536SS
  • Item #11684300
  • Manufacturer Part #STIF AS 6536 SS
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
2 in
Grate Diameter
2-1/2 in
Length
36 in
Characteristics & Features
Adjustable
Yes
Color Finish Category
Stainless Steel
Color Finish Name
Satin Stainless Steel
Drain Base Material
Stainless Steel
Drain Grate Material
Stainless Steel
Grate Shape
Linear
Outlet Type
Threaded
Warranty & Product Information
UPC
840421256699