36 in. Stainless Steel Shower Drain Channel Kit with Low Profile Tile Insert Frame for 2 in. Clamp Down Drain Assembly in Polished Brass
36 in. Stainless Steel Shower Drain Channel Kit with Low Profile Tile Insert Frame for 2 in. Clamp Down Drain Assembly in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Covered under Infinity Drain's limited lifetime warranty
- Includes grate, channel components, lift out key, and hair catcher
- Drain body required
- Site Sizable: Modify length and outlet location on site
- Copper pan, hot mop, rubber liner, fiberglass
- 12 gauge, 304 stainless steel tile-in top grate with PVC channel
- 8" in thickness
- Made in America
-
Lead Law Compliant
Specifications
- Drain Type:
- Shower Drain
- Height:
- 2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 36 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- PVC
- Shape:
- Linear
- Type:
- ISLTIF6536PB
- UPC:
- 840421219328
- Width:
- 3 in