DESCRIPTION

  • Capacity: 9 gallons per minute
  • Fixed Flange: Pre-pitched channel with set length with center outlet location
  • No-hub connection to waste line with rubber coupling (not included)
  • Waterproofing: Liquid membrane, Fabric sheet
  • With 16 gauge, Stainless Steel 304 perforated top grate with stainless steel channel

Infinity Drain FFED 65 Series 36 x 2-7/8 x 2 in. No Hub Compression Drain Complete Kit

IFFED6536

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.2
Adjustable
No
Application
Indoor, Outdoor
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Collection
FFED 65 Series
Color Finish
Satin Stainless
Color Finish Category
Stainless Steel
Drain Opening
2 in
End Connection 1
No Hub
End Connections
No Hub
GSA Approved
No
IAPMO Listed
No
Length
36 in
Material
Stainless Steel
Material Type
304L
NSF Certified
No
UL Listed
No
Width
2-7/8 in

Starting at
$460.0
EACH
  • QUANTITY