48" COMPLETE KIT FOR THE TILE INSERT 99 IN ALL POLISHED STAINLESS WITH PVC BODY
48" COMPLETE KIT FOR THE TILE INSERT 99 IN ALL POLISHED STAINLESS WITH PVC BODY
Product Details
Product Details
- 48" S-Stainless Steel Series High Flow Complete Kit with Tile Insert Frame in Polished Stainless with PVC Drain Body, 3" Outlet
- Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
- Capacity: 21 gallons per minute
- Drain body included
-
Lead Law Compliant
Specifications
- Adjustable:
- Yes
- Construction:
- Membrane
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- IAPMO Listed:
- Yes
- Lead Law Compliant:
- Yes