48 in. Grate in Polished Stainless Steel for S-TIFAS 6548 Linear Tile-In Shower Drain

You last purchased this on
 
Infinity Drain

48 in. Grate in Polished Stainless Steel for S-TIFAS 6548 Linear Tile-In Shower Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Infinity Drain

48 in. Grate in Polished Stainless Steel for S-TIFAS 6548 Linear Tile-In Shower Drain

  • Fast #
  • Part #ITA6548PS
  • Item #5113133
  • Manufacturer Part #TA 6548 PS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 14 gauge, 316 stainless steel
  • Accepts flooring material up to 3/4" in thickness
  • Tile insert frame for S-TIF 65, S-TIFAS 65, S-TIFAS 99, FXTIF 67
  • 47-7/8" L x 2-1/2" W x 1-9/16" H
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2
Brand Model Compatibility:
S-TIFAS 6548 Linear Tile-In Shower Drain
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Component Type:
Frame
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316 SS