DESCRIPTION

  • Wedge wire grate for S-AG 65
  • With 12 gauge, Stainless Steel 316

Infinity Drain 48 in. Wedge Wire Grate

IA6548

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
Application
Indoor, Outdoor
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
Depth
1-9/16 in
GSA Approved
No
IAPMO Listed
No
Length
48 in
Material
Stainless Steel
Material Type
316
NSF Certified
No
Width
2-1/2 in

Starting at
Call for Pricing
  • QUANTITY