DESCRIPTION

  • Capacity: 9 gallons per minute per outlet. Additional outlets may be added to increase flow rate.
  • Requires 2" clamp down floor drain with 2” throat (strainer size). Not included in complete kit.
  • Site Sizable: Modify length and locate outlet placement on site
  • Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • With 12 gauge, Stainless Steel 316 tile insert frame with stainless steel channel

Infinity Drain S-AS 65 Series 48 x 2 x 2-7/8 in. Linear Drain

ISTIFAS6548

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
Adjustable
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Collection
S-AS 65 Series
Color Finish
Polished Stainless Steel
Color Finish Category
Stainless Steel
Diameter
2-7/8 in
Drain Opening
2 in
End Connection 1
IPS
Flow Rate
9 gpm
GSA Approved
No
Height
1-3/4 in
IAPMO Listed
No
Length
48 in
Material
Plastic, Stainless Steel
Material Type
316
NSF Certified
No
UL Listed
No
Width
2-7/8 in

Starting at
$876.0
EACH
  • QUANTITY