5 STRAINER - WEAVE PATTERN & 2" THROAT FOR V 5, VD 5, VDB 5 IN POLISHED STAINLESS
5 STRAINER - WEAVE PATTERN & 2" THROAT FOR V 5, VD 5, VDB 5 IN POLISHED STAINLESS
Product Details
Product Details
- 5" x 5" Strainer with Weave Pattern Decorative Plate and 2" Throat in Polished Stainless for VD 5
- Capacity: 9 gallons per minute
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes