DESCRIPTION

  • Accepts floor material up to 3/8"
  • Grate can be removed completely for cleaning
  • Indoor or outdoor use
  • Integral hair strainer
  • Size: 5" x 5"

Infinity Drain 5 x 5 in. Linear Drain Compression Kit with ABS Drain Body

ILTD52ASS

Fits Pipe Size:

2 in

SPECIFICATIONS

ASME Specifications
ASME 112.18.2
Adjustable
Yes
Application
Indoor, Outdoor
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Color Finish
Satin Stainless
Color Finish Category
Stainless Steel
Diameter
5-3/16 in
Drain Opening
2 in
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Fits Pipe Size
2 in
GSA Approved
No
Height
1 in
IAPMO Listed
No
Length
5 in
Material
Plastic, Stainless Steel
Material Type
304L, ABS
NSF Certified
No
Width
5 in

Starting at
$116.0
EACH
  • QUANTITY