Infinity Drain

5 x 5 in. Square Top Strainer Only in Oil Rubbed Bronze

Part #IG3ORB  |  Manufacturer Part #G 3-ORB

Color/Finish: Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Square center drain strainer in either residential or high flow capacity
  • Size: 5" x 5"
  • Strainer held in place with magnets
  • Strainer material type: 304 stainless steel

Specifications

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Drain Component Type: Strainer

IAPMO Listed: No

Length: 5 in

Width: 5 in