2 in. Threaded Cast Iron Floor Drain
2 in. Threaded Cast Iron Floor Drain
Frequently Purchased Together
Product Details
- 2” Integral Trap, 2” Throat
- 2” Threaded Side Outlet
- Cast Iron Clamp Down Drain
- 6 7/8” Overall Diameter
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Application:
- Residential
- Construction:
- Non-Membrane
- Drain Base Height:
- 5-1/4 in
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Cast Iron
- Drain Opening:
- 2 in
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 6-3/4 in
- Grate Shape:
- Round
- IAPMO Listed -:
- No
- Outlet Type:
- Threaded