2 in. Threaded Plastic Stainless Steel Shower Drain

You last purchased this on
 
Infinity Drain

S-AG 65 Series 2 in. Threaded Plastic Stainless Steel Shower Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Infinity Drain

S-AG 65 Series 2 in. Threaded Plastic Stainless Steel Shower Drain

  • Fast #
  • Part #ISAG6560PS
  • Item #4642444
  • Manufacturer Part #SAG 6560 PS
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Capacity: 16 gallons per minute
  • 60" S-PVC Series Complete Kit with 2 1/2" Wedge Wire Grate in Polished Stainless
  • Drain body not included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.2
Adjustable:
Yes
Application:
Residential
Collection:
S-AG 65 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless
Construction:
Membrane
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
316L
Drain Opening:
2 in
Fits Pipe Size:
2 in
Grate Color Finish:
Polished Stainless Steel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Shape:
Linear
IAPMO Listed -:
Yes
Length:
60 in
Outlet Type:
Threaded