62-1/8 in. Fixed Flange

You last purchased this on
 
Infinity Drain

FFTIF 65 Series 62-1/8 in. Fixed Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Infinity Drain

FFTIF 65 Series 62-1/8 in. Fixed Flange

  • Fast #
  • Part #IFFTIF6560SS
  • Item #4642607
  • Manufacturer Part #FFTIF 6560 SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compatible with Liquid/Fabric waterproofing
  • Capacity: 9 gallons per minute
  • 60" FF Series Complete Kit with Tile Insert Frame in Satin Stainless
  • No-hub connection to waste line with rubber coupling (not included)
  • No drain body required
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.2
Adjustable:
No
Application:
Residential
Collection:
FFTIF 65 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless
Construction:
Membrane
Drain Base Height:
4-13/16 in
Drain Base Material:
Stainless Steel
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304L
Drain Opening:
2 in
Fits Pipe Size:
2 in
Grate Color Finish:
Stainless Steel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Shape:
Linear
IAPMO Listed -:
Yes
Length:
62-1/8 in
Outlet Type:
No Hub