65 Series 32 in. Grate with Channel and Insert Complete Kit

Part #IFTTIF6532PS  |  Item #4642819  |  Manufacturer Part #FTTIF 6532 PS

$680.00 EACH

Length:

32 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With 16 gauge, Stainless Steel 304 perforated top grate with stainless steel channel
  • Side Outlet: Pre-pitched channel with set length with center outlet location
  • Waterproofing: Liquid membrane, Fabric sheet
  • Capacity: 9 gallons per minute
  • No-hub connection to waste line with rubber coupling (not included)

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.2

Adjustable: No

Collection: 65 Series

Color Finish Category: Stainless Steel

Drain Base Material: Stainless Steel

Fits Pipe Size: 2-1/4 in

Grate Color Finish: Polished Stainless

Grate Diameter: 2 in

IAPMO Listed: No

Length: 32 in