96" COMPLETE KIT FOR S-DGAS 99 IN SATIN STAINLESS STEEL WITH PVC DRAIN BODY
96" COMPLETE KIT FOR S-DGAS 99 IN SATIN STAINLESS STEEL WITH PVC DRAIN BODY
Product Details
Product Details
- 96" S-Stainless Steel Series High Flow Complete Kit with 2 1/2" Perforated Circle Pattern Grate in Satin Stainless with PVC Drain Body, 3" Outlet
- Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
- Capacity: 21 gallons per minute
- Drain body included
-
Lead Law Compliant
Specifications
- Adjustable:
- Yes
- Construction:
- Membrane
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- IAPMO Listed:
- Yes
- Lead Law Compliant:
- Yes