DESCRIPTION

  • Clamp down drain body not included in kit (2" throat with 2" outlet--Proflo PF42801)
  • Cut to exact length and locate outlet on site
  • Kit includes Stainless Steel 316 grate, PVC channel, outlet and stop ends
  • With 12 gauge, Stainless Steel 316

Infinity Drain AG 38 Series 96 x 2 x 1-13/16 in. Linear Drain

ISAG3896

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
Adjustable
Yes
Application
Indoor, Outdoor
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Collection
AG 38 Series
Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
Diameter
1-13/16 in
Drain Opening
2 in
End Connection 1
Threaded
End Connections
Threaded
GSA Approved
No
Height
1-13/16 in
IAPMO Listed
No
Length
96 in
Material
Plastic, Stainless Steel
Material Type
316L, PVC
NSF Certified
No
UL Listed
No
Width
1-13/16 in

Starting at
$1028.0
EACH
  • QUANTITY