DESCRIPTION

Infinity Drain G Series Cast Iron Clamp Down Drain with No-Hub Outlet

IDI2

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Adjustable
No
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
G Series
End Connection 1
No Hub
Fits Pipe Size
2 in
GSA Approved
No
Height
2-1/2 in
IAPMO Listed
No
Length
6-1/2 in
Material
Cast Iron
NSF Certified
No
Width
6-1/2 in