2 in. Plastic Stainless Steel Shower Drain
Center Drain Series 2 in. Plastic Stainless Steel Shower Drain
Frequently Purchased Together
Product Details
Product Details
- 4" x 4" QD 4 Complete Kit with Squares Pattern Decorative Plate in Polished Stainless with PVC Drain Body, 2" Outlet
- Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
- Capacity: 9 gallons per minute
- Drain body included
- Includes 2" clamp down floor drain with 2" throat (strainer size).
Specifications
- ASME:
- ASME A112.18.1
- Adjustable:
- No
- Collection:
- Center Drain Series
- Construction:
- Membrane
- Drain Base Height:
- 5/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Shape:
- Square
- IAPMO Listed:
- Yes
- Length:
- 4 in