2 x 5 in. No Hub PVC Polished Stainless Shower Drain
Center Drain Series 2 x 5 in. No Hub PVC Polished Stainless Shower Drain
Frequently Purchased Together
Product Details
Product Details
- 5" x 5" WD 5 Complete Kit with Wedge Wire Pattern Decorative Plate in Polished Stainless with PVC Drain Body, 2" Outlet
- Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
- Capacity: 9 gallons per minute
- Drain body included
-
Lead Law Compliant
Specifications
- Adjustable:
- No
- Collection:
- Center Drain Series
- Construction:
- Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 6-7/16 in
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 316L
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Polished Stainless
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Shape:
- Square
- Grate Style:
- Full
- IAPMO Listed:
- Yes
- Lead Law Compliant:
- Yes
- Length:
- 5 in
- Outlet Type:
- No Hub