Center Drain Series
Frequently Purchased Together
Product Details
Product Details
- 4" x 4" ND 4 Complete Kit with Lines Pattern Decorative Plate in Polished Stainless with PVC Drain Body, 2" Outlet
- Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
- Capacity: 9 gallons per minute
- Drain body included
- Includes 2" clamp down floor drain with 2" throat (strainer size).
Specifications
- ASME:
- ASME A112.18.2
- Collection:
- Center Drain Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless
- Drain Component Type:
- Grate
- Height:
- 1/2 in
- IAPMO Listed:
- Yes
- Length:
- 4 in
- Trim Ring:
- No
- UL Listed:
- No
- Width:
- 4 in