DESCRIPTION

  • Clamp down drain body not included in kit (2" throat with 2" outlet--Proflo PF42801)
  • Cut to exact length and locate outlet on site
  • Kit includes Stainless Steel 316 grate, PVC channel, outlet and stop ends
  • With 12 gauge, Stainless Steel 316

Infinity Drain Drain Post

ISAG6548

Length:

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
Adjustable
Yes
Application
Indoor, Outdoor
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
Drain Opening
2 in
End Connection 1
Threaded
End Connections
Threaded
GSA Approved
No
IAPMO Listed
No
Length
48 in
Material
Plastic, Stainless Steel
Material Type
316L, PVC
NSF Certified
No
Strainer Size
2 in
UL Listed
No
Width
2-7/8 in

Starting at
$700.0
EACH
  • QUANTITY