• Cart

DESCRIPTION

  • Capacity: 9 gallons per minute per outlet. Additional outlets may be added to increase flow rate.
  • Requires 2" clamp down floor drain with 2" throat (strainer size). Not included in complete kit.
  • Site Sizable: Modify length and locate outlet placement on site
  • Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • With 12 gauge, Stainless Steel 304 tile insert frame with stainless steel channel

Infinity Drain Drain Post

ISTIF65PS

Length:

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
Adjustable
Yes
Application
Indoor, Outdoors
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
Drain Opening
2 in
End Connection 1
Threaded
End Connections
Threaded
Flow Rate
9 gpm
Height
1-5/8 in
IAPMO Listed
No
Length
80-1/8 in
Material
Plastic, Stainless Steel
Material Type
304L, PVC
NSF Certified
No
Strainer Size
2 in
UL Listed
No
Width
2-7/8 in

Starting at
$1188.0
EACH
  • QUANTITY