Lift Out Key in Stainless Steel for A, SA, TA, LA and EA Grates
Lift Out Key in Stainless Steel for A, SA, TA, LA and EA Grates
Frequently Purchased Together
Product Details
- Made from 304 stainless steel
- Lift-out key for: S-AG 38, S-AG 65, S-AG 100, S-AS 65, S-AS 99, S-TIF 65, S-TIFAS 65, S-TIFAS 99 FXAS 65, FXAS 125, FXED 65, FXTIF 65 FFAS 25, FFAS 65, FFAS 125, FFED 25, FFED 65, FFTIF 65 FTAS 25, FTAS 65, FTED 25, FTED 65, FTTIF 65
Specifications
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- FFAS 125, FFAS 25, FFAS 65, FFED 25, FFED 65, FFTIF 65, FTAS 25, FTAS 65, FTED 25, FTED 65, FTTIF 65, FXAS 125, FXAS 65, FXED 65, FXTIF 65, S-AG 100, S-AG 38, S-AG 65, S-AS 65, S-AS 99, S-TIF 65, S-TIFAS 65, S-TIFAS 99, WW5-2
- Drain Component Type:
- Lift Out Key
- Height:
- 4-1/8 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- UL Listed:
- No