DESCRIPTION

  • Additional outlets may be added to increase flow rate
  • Grate can be removed completely for cleaning
  • Indoor or outdoor use
  • Modify length and locate outlet on-site

Infinity Drain Linear Drain Compression Kit for Aged Silver Leaf in Satin Stainless Steel

ISAG3860SS

Length:

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.2
Application
Commercial, Residential
CSA Certified
CSA B125.2
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1-13/16 in
Drain Opening
2 in
End Connection 1
IPS
End Connection 2
IPS
Fits Pipe Size
2 in
Height
1-13/16 in
Length
60 in
Material
Plastic, Stainless Steel
Material Type
316L
UL Listed
No
Width
1-13/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$656.0
EACH
  • QUANTITY