DESCRIPTION

  • Clamp down drain body not included in kit (2" throat with 2" outlet--Proflo PF42801)
  • Cut to exact length and locate outlet on site
  • Site Sizable: Modify length and locate outlet placement on site
  • With 12 gauge, Stainless Steel 316

Infinity Drain Linear Drain Compression Kit Post

IAS65PS

Length:

48 in

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.2
Adjustable
Yes
Application
Indoor, Outdoor
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
Drain Opening
2 in
End Connection 1
Threaded
End Connections
Threaded
GSA Approved
No
Height
1 in
IAPMO Listed
No
Length
48 in
Material
Plastic, Stainless Steel
Material Type
304L, 316L
NSF Certified
No
UL Listed
No
Width
2-7/8 in

Starting at
$1148.0
EACH
  • QUANTITY