• Cart

DESCRIPTION

  • Clamp down drain body not included in kit (2" throat with 2" outlet--Proflo PF42801)
  • Cut to exact length and locate outlet on site
  • Kit includes Stainless Steel 316 grate, PVC channel, outlet and stop ends
  • With 12 gauge, Stainless Steel 316

Infinity Drain Linear Drain

ISAG6560

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.2
Adjustable
Yes
Color Finish Category
Stainless Steel
Drain Base Material
PVC
Fits Pipe Size
2 in
Grate Color Finish
Polished Stainless
IAPMO Listed
No
Length
60 in
Outlet Type
Threaded

Starting at
$828.0
EACH
  • QUANTITY