This product requires certification to purchase.

5 in. Square Tile-In Strainer in Satin Champagne

Infinity Drain

LTD 5 Series 5 in. Square Tile-In Strainer in Satin Champagne

  • Fast #
  • Part #ILT52SC
  • Item #10342038
  • Manufacturer Part #LT5-2 SC
3.6 out of 5 Customer Rating
Brand image
Infinity Drain

LTD 5 Series 5 in. Square Tile-In Strainer in Satin Champagne

  • Fast #
  • Part #ILT52SC
  • Item #10342038
  • Manufacturer Part #LT5-2 SC
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 5" × 5" center drain tile strainer with matte white finish.
  • 16-gauge, 304 stainless steel tile-in frame with ABS body.
  • Accommodates flooring materials up to 3/8" thick.
  • Compatible with drain body or bonded flange installations.
  • Requires a 2" clamp-down floor drain and delivers up to 8-9 GPM flow capacity.
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Length
5 in
Width
5 in
Characteristics & Features
Collection
LTD 5 Series
Color Finish Category
Neutrals
Color Finish Name
Satin Champagne
Drain Component Type
Strainer
Drain Type
Shower Drain
Shape
Square
Warranty & Product Information
Application
Residential
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
ILT52SC
UPC
840421229990