This product requires certification to purchase.

No Hub Plastic and Stainless Steel Square Strainer in Oil Rubbed Bronze

Infinity Drain

LTD 5 Series No Hub Plastic and Stainless Steel Square Strainer in Oil Rubbed Bronze

  • Fast #
  • Part #ILT52ORB
  • Item #9185948
  • Manufacturer Part #LT5-2 ORB
5 out of 5 Customer Rating
Brand image
Infinity Drain

LTD 5 Series No Hub Plastic and Stainless Steel Square Strainer in Oil Rubbed Bronze

  • Fast #
  • Part #ILT52ORB
  • Item #9185948
  • Manufacturer Part #LT5-2 ORB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 5"x5" LT5 tile drain strainer-2" throat in oil rubbed bronze
  • Capacity: 9 gallons per minute
  • 16 gauge 304L stainless steel cover with ABS base for 3/8" tile
  • 1" strainer depth
  • Interior and exterior use
  • Grate can be removed completely for cleaning
  • Requires traditional 4-way floor pitch
  • Flow rate 8 gpm with 2" outlet
  • Requires Certification
Dimensions & Measurements
Height
1 in
Length
5 in
Width
5 in
Characteristics & Features
Collection
LTD 5 Series
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Drain Component Type
Strainer
Drain Type
Shower Drain
Material
Plastic, Stainless Steel
Material Type
304L, ABS
Outlet Type
No Hub
Strainer Style
Square
Warranty & Product Information
Application
Residential
ASME
ASME A112.18.2
IAPMO Listed
Yes
UPC
840126152555