DESCRIPTION

  • Indoor or outdoor use
  • Size: 5" x 5"
  • Grate can be removed completely for cleaning
  • Accepts floor material up to 3/8"
  • Integral hair strainer

Infinity Drain LTD 5 Series Plastic Tile Drain in Polished Stainless Steel

ILTD52APS

Manufacturer Part #: LTD5-2A PS

Material:

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.2
Adjustable
Yes
Collection
LTD 5 Series
Construction
Non-Membrane
Drain Base Material
Plastic
Drain Base Material Type
PVC
Drain Grate Material
Stainless Steel
Fits Pipe Size
2 in
Grate Color Finish
Stainless Steel
Grate Color Finish Category
Stainless Steel/Nickel Tones
Grate Shape
Square
IAPMO Listed
No
Outlet Type
Threaded

Print