DESCRIPTION

  • Accepts floor material up to 3/8"
  • Grate can be removed completely for cleaning
  • Indoor or outdoor use
  • Integral hair strainer
  • Size: 5" x 5"

Infinity Drain Plastic Tile Drain

ILTD52

Material:

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
Adjustable
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Color Finish
Polished Stainless Steel
Color Finish Category
Stainless Steel
Flow Rate
8 gpm
GSA Approved
No
IAPMO Listed
No
Material
Plastic
NSF Certified
No
UL Listed
No

Starting at
$156.0
EACH
  • QUANTITY