DESCRIPTION

Infinity Drain G Series PVC Drain Body

IDP2

Fits Pipe Size:

SPECIFICATIONS

Adjustable
No
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
G Series
End Connection 1
Clamp
Fits Pipe Size
2 in
GSA Approved
No
Height
2-1/2 in
IAPMO Listed
No
Length
6-1/2 in
Material
Plastic
Material Type
PVC
NSF Certified
No
Width
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY