S-AG 38 Series 2 in. Threaded Plastic Oil Rubbed Bronze Shower Drain

Part #ISAG3860ORB  |  Item #4623846  |  Manufacturer Part #SAG 3860 ORB

$800.00 EACH

Grate Color Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 60" S-PVC Series Complete Kit with 1 1/2" Wedge Wire Grate in Oil Rubbed Bronze
  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Capacity: 9 gallons per minute
  • Drain body not included

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.2

Adjustable: Yes

Application: Residential

Collection: S-AG 38 Series

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Construction: Membrane

Drain Base Material: Plastic

Drain Base Material Type: PVC

Drain Grate Material: Stainless Steel

Drain Grate Material Type: 316L

Drain Opening: 2 in

Fits Pipe Size: 2 in

Grate Color Finish: Oil Rubbed Bronze

Grate Color Finish Category: Bronze/Brass Tones

Grate Shape: Linear

IAPMO Listed: Yes

Length: 60 in

Outlet Type: Threaded