Infinity Drain
S-AG 38 Series 2 in. Threaded Plastic Stainless Steel Shower Drain
Part #ISAG3836PS | Item #4642724 | Manufacturer Part #SAG 3836 PS
How to get it:
Product Details
- 36" S-PVC Series Complete Kit with 1 1/2" Wedge Wire Grate in Polished Stainless
- Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
- Capacity: 9 gallons per minute
- Drain body not included
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.2
Adjustable: Yes
Application: Residential
Collection: S-AG 38 Series
Color Finish: Polished Stainless
Color Finish Category: Stainless Steel
Construction: Membrane
Drain Base Height: 1-13/16 in
Drain Base Material: Plastic
Drain Base Material Type: PVC
Drain Grate Material: Stainless Steel
Drain Grate Material Type: 316L
Drain Opening: 2 in
Fits Pipe Size: 2 in
Grate Color Finish: Stainless Steel
Grate Color Finish Category: Stainless Steel/Nickel Tones
Grate Shape: Linear
IAPMO Listed: Yes
Length: 36 in
Outlet Type: Threaded