S-AG 38 Series 36 x 1-13/16 in. PVC Channel

Part #IG3836  |  Item #5112798  |  Manufacturer Part #G 3836

$36.00 EACH
(Pricing is for 1-13/16 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • PVC open ended channel for S-AG 38, S-DG 38
  • Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner (Chloraloy®), Fiberglass
  • Requires E 38 stop ends to close channel + outlet assembly
  • Join channel lengths with GJC 38 straight joiner or GAM 38 angle joiner
  • 33-13/16" L x 1-13/16" W x 1-5/8" H

Specifications

Collection: S-AG 38 Series

Depth: 1-5/8 in

Drain Component Type: Channel

Fits Pipe Size: 1-13/16 in

IAPMO Listed: No

Length: 36 in

Material: Plastic

Trim Ring: No

Width: 1-13/16 in