S-AS 65 Series 96 in. Stainless Steel Open Ended Channel for S-TIFAS 6596 Linear Tile-In Shower Drain

Part #ITC6596SS  |  Item #5112830  |  Manufacturer Part #TC 6596 SS

$496.00 EACH

Length:

96 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With 16 gauge, Stainless Steel 304
  • Stainless steel open ended channel for S-TIFAS 65/99
  • Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner (Chloraloy®), Fiberglass
  • Requires TE 65 ends sections to close channel + outlet assembly

Documents

Specifications

Brand Model Compatibility: S-TIFAS 6596 Linear Tile-In Shower Drain

Collection: S-AS 65 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Component Type: Open End Channel

IAPMO Listed: No

Length: 96 in

Material: Stainless Steel

Type: Open Ended Channel