80-1/8 in. Shower Drain Complete Kit in Polished Stainless

You last purchased this on
 
Infinity Drain

S-TIF 65 Series 80-1/8 in. Shower Drain Complete Kit in Polished Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Infinity Drain

S-TIF 65 Series 80-1/8 in. Shower Drain Complete Kit in Polished Stainless

  • Fast #
  • Part #ISTIF6580PS
  • Item #4642275
  • Manufacturer Part #STIF 6580 PS
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Capacity: 9 gallons per minute
  • 80" S-PVC Series Complete Kit with Tile Insert Frame in Polished Stainless
  • Requires 2" clamp down floor drain with 2” throat (strainer size). Not included in complete kit.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.2
Adjustable:
Yes
Application:
Residential
Collection:
S-TIF 65 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless
Construction:
Membrane
Drain Base Height:
1-5/8 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304L
Drain Opening:
2 in
Fits Pipe Size:
2 in
Grate Color Finish:
Stainless Steel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Shape:
Linear
IAPMO Listed -:
Yes
Length:
80-1/8 in
Outlet Type:
Threaded