DESCRIPTION

  • Clamp down drain body not included in kit (2" throat with 2" outlet--Proflo PF42801)
  • Cut to exact length and locate outlet on site
  • Site Sizable: Modify length and locate outlet placement on site
  • With 12 gauge, Stainless Steel 316

Infinity Drain Shower Drain Complete Kit in Polished stainless

ISAS65PS

Length:

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
Adjustable
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
Drain Opening
2 in
End Connection 1
Clamp
Flow Rate
9 gpm
GSA Approved
No
Height
1 in
IAPMO Listed
No
Length
60-1/8 in
Material
Stainless Steel
Material Type
316L
NSF Certified
No
Strainer Size
2 in
UL Listed
No
Width
2-7/8 in

Starting at
$1316.0
EACH
  • QUANTITY