DESCRIPTION

  • Capacity: 9 gallons per minute per outlet. Additional outlets may be added to increase flow rate.
  • Requires 2" clamp down floor drain with 2” throat (strainer size). Not included in complete kit.
  • Site Sizable: Modify length and locate outlet placement on site
  • Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • With 16 gauge, Stainless Steel 304 perforated top grate with stainless steel channel

Infinity Drain Shower Drain Complete Kit in Satin Stainless

ISDGAS65

Length:

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
Adjustable
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Color Finish
Satin Stainless
Color Finish Category
Stainless Steel
Drain Opening
2 in
End Connection 1
Clamp
Flow Rate
9 gpm
GSA Approved
No
IAPMO Listed
No
Length
48 in
Material
Stainless Steel
Material Type
304L
NSF Certified
No
Strainer Size
2 in
UL Listed
No
Width
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY