DESCRIPTION

  • Capacity: 9 gallons per minute
  • Fixed Flange: Pre-pitched channel with set length with center outlet location
  • No-hub connection to waste line with rubber coupling (not included)
  • Waterproofing: Liquid membrane, Fabric sheet
  • With 16 gauge, Stainless Steel 304 perforated top grate with stainless steel channel

Infinity Drain Shower Drain

IFFED65SS

Length:

26-1/8 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
Adjustable
No
Application
Indoor, Outdoor
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Color Finish
Satin Stainless
Color Finish Category
Stainless Steel
Drain Opening
2 in
End Connection 1
No Hub
End Connections
No Hub
Flow Rate
9 gpm
GSA Approved
No
Height
4-9/16 in
IAPMO Listed
No
Length
26-1/8 in
Material
Stainless Steel
Material Type
304L
NSF Certified
No
UL Listed
No
Width
4-1/2 in

Starting at
$304.0
EACH
  • QUANTITY