DESCRIPTION

Infinity Drain 65 Series Shower Drain in

IFXTIF6548

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
Adjustable
No
Application
Indoor, Outdoor
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Collection
65 Series
Color Finish
Polished Stainless Steel
Color Finish Category
Stainless Steel
End Connection 1
Threaded
End Connections
Threaded
Flow Rate
9 gpm
GSA Approved
No
IAPMO Listed
Yes
Length
48 in
Material
Plastic, Stainless Steel
Material Type
316L, PVC
NSF Certified
No
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS