DESCRIPTION

  • Capacity: 9 gallons per minute
  • Fixed Length: Pre-pitched channel with set length with center outlet location
  • Requires 2" clamp down floor drain with 2" throat (strainer size). Not included in complete kit.
  • Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • With 12 gauge, Stainless Steel 316

Infinity Drain Grate with Channel and Outlet

IFXAS65SS

Length:

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
Adjustable
Yes
Application
Indoor, Outdoor
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Color Finish
Satin Stainless
Color Finish Category
Stainless Steel
Drain Opening
2 in
End Connection 1
Threaded
End Connections
Threaded
Flow Rate
9 gpm
GSA Approved
No
Height
1 in
IAPMO Listed
No
Length
60-1/8 in
Material
Stainless Steel
Material Type
316L
NSF Certified
No
Strainer Size
2 in
UL Listed
No
Width
2-7/8 in

Starting at
Call for Pricing
  • QUANTITY