DESCRIPTION

  • Stainless steel decorative top plate 7 Gauge- 3/16" thick
  • Internally Pitched Stainless Steel Strainer and Throat 4" x 4"
  • Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Capacity: 9 gallons per minute per outlet.
  • Includes 2" clamp down floor drain with 2" throat (strainer size).

Infinity Drain Square Shower Base Strainer in Polished Stainless

IQD42IPS

Manufacturer Part #: QD 4-2I PS

Color/Finish

 

SPECIFICATIONS

Drain Component Type
Strainer
IAPMO Listed
No
Width
4 in

Print

DOCUMENTS