DESCRIPTION

Infinity Drain Square Strainer

IG3

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
5-1/4 in
Material
Cast Iron, Plastic, Stainless Steel
NSF Certified
No
Width
5-1/4 in

Starting at
Call for Pricing
  • QUANTITY