Square Strainer in Polished Stainless
Square Strainer in Polished Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless
- Drain Component Type:
- Strainer
- IAPMO Listed -:
- No
- Length:
- 5-1/4 in
- Width:
- 5-1/4 in